Abbotsford
tpltlr605

TP LINK TL-R605 ROUTER VPN 5 PORT GIGBIT4 WAN DoS IP/MAC/URL

Price $134.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-R605

Description

Omada Gigabit VPN Router. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Five Gigabit Ports: High-speed wired connectivity. Up to 4 WAN Ports: 1 gigabit WAN port and 3 gigabit WAN/LAN ports with load balance raise the utilization rate of multi-line broadband. Highly Secure VPN: Supports up to 20xLAN-to-LAN IPsec, 16xOpenVPN, 16xL2TP and 16xPPTP VPN connections. Abundant Security Features: Advanced firewall policies, DoS defense, IP/MAC/URL filtering and more security functions protect your network and data.

Specifications

Brand Name TP-Link Item Name VPN-Router
Type Highly Secure, Multi-WAN Connection Wired
Protocols IPSec, PPTP, L2TP VPN, IPSec, SSL Security VPN
Software Omada SDN Mounting Ceiling/Wall

Packages

1 - UNIT - 1