Abbotsford
dahdhpfwb590n

DAHUA DH-PFWB5-90N 5GHz N300 Outdoor Wireless Base Station

Price $457.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFWB5-90n

Description

Dahua's DH-PFWB5-90n delivers the highest performance and stability available in the 5 GHz Base Station class. This product combines a highly advanced radio core containing MIMO 2x2 technology with an integrated, high-gain, dual polarization directional antenna. The feature-rich operating system is optimized for ultra-high performance wireless communications while optionally allowing compatibility with older 802.11 a standard devices. The smart dynamic polling based protocol (TDMA) ensures reliable communication even in congested areas with 64 client devices connected to a base-station. Equipped with Dahua's dual firmware image feature, remote software upgrades are assured even if a power failure interrupts the process. The device will restart using the prior firmware in the event of an upgrade failure. The enclosure is made of polycarbonate plastic with UV inhibitors to provide years of outdoor exposure in direct sunlight without cracking. The DH-PFWB5-90n was designed and tested to meet an IP-66 rating as well as vibration, temperature, drop, salt, fog and electrical surge standards to ensure a high level of reliability unsurpassed in the industry. It is equipped with a grounding lug and a grounded 24 V PoE to allow a professional installation, resistant to electrical surges. The mounting bracket permits installation on a wall or a pole and provides up to 30° of down-tilt adjustment.

Specifications

Brand Name Dahua Item Name Outdoor Wireless Base Station
Frequency Rating 5.150 - 5.850 GHz Antenna Type 18 dBi Integrated Directional Panel Antenna
Power Rating 4.5 W Mounting Type Combination Wall/Pole
Specifications 802.11 n: 300, 270, 240, 180, 120, 90, 60, 30 Mbps, 802.11 a: 54, 48, 36, 24, 18, 12, 9, 6 Mbps Temperature Rating -30 to 70 °C
Humidity 0 - 90% Non-Condensing Dimensions 383 x 100 x 98 mm
Standards FCC Approved, CE Certified

Packages

1 - UNIT - 1 10 - UNIT - 10