Abbotsford
tpleap660hd

TP LINK EAP660 HD ACCESS POINT WIRELES WHICEILING MNT 3550Mbps POE

Price $395.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP660 HD

Description

AX3600 Wireless dual band multi-gigabit ceiling mount access point. Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 1148 Mbps on 2.4 GHz and 2402 Mbps on 5 GHz totals 3550 Mbps Wi-Fi speeds. High-Density Connectivity: 4× increased capacity to connect more devices simultaneously. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)§, Centralized Cloud Management and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. 2.5G Port: A 2.5 Gbps Ethernet port boosts total internet throughput. Seamless Roaming: Even video streams and voice calls are unaffected as users move between locations. PoE+ Support: Supports Power over Ethernet (802.3at) for convenient deployment and installation. Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.

Specifications

Brand Name TP-Link Item Name Wireless Access Point
Type Dual-Band Frequency Rating 2.4 and 5 GHz
Antenna Type Internal Omni Number of Ports 1
Mounting Type Ceiling

Packages

1 - UNIT - 1
Customers who bought this item also bought