Liteline AutoGuard® 2.4GHz Wireless Receiver, 4-Channel
Description
GMSR is a 4-channel wireless receiver to be used with AutoGuardĀ® Motion Tracker with Camera (i.e. GMSCR150 and GMSCR300). This wireless receiver is able to monitor up to 4 different motion tracker units. The 2.4GHz AutoGuardĀ® wireless receiver is complete with a USB cable, video cable, installation CD and a power supply adapter.
Specifications
Brand Name | Liteline | Item Name | LCD Wireless Receiver |
Type | 4-Channel, Analog | Cable Type | USB |
Frequency Rating | 2.5 GHz | Color | Black |
For Use With | AutoGuard GMSCR150 and GMSCR300 Motion Tracker with Camera | Includes | USB Cable, Video Cable, Installation CD and Power Supply Adapter |
UPC | 771250919908 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |