
GM LIGHTING Universal Smart Power Repeater
Description
Universal Smart Power Repeater designed to expand power output and enable LED controllers to control more fixtures. The power repeater can receive PWM signal from controller and transfer it to multiple runs.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Universal Smart Power Repeater | Type | 5-Wire |
Voltage Rating | 12 - 24 VDC | Number of Channels | 4 |
Amperage Rating | 20 A | Power Rating | 240 - 400 W |
Material | Plastic | Color | Black |
Temperature Rating | -20 to 50 °C | Warranty | 3 yr |
Standards | FCC Approved | UPC | 849951016421 |
Packages
1 - UNIT - 1 |