LUTRON RAREPWH 120V 50/60Hz RadioRa RF Signal Repeater, White
Description
RADIORA® RF signal repeater has tabletop or wall mount bracket. Has BEEP and FLASH modes to verify RF communication between dimmers, switches, master controls, RF signal repeaters and interfaces. Allows for system set up and diagnostics. Provides additional path for RF signals sent between dimmers, switches, master controls and interfaces. Ensures that a neighboring system will not cause interference. Allows controls to be added in the future. Each RF signal repeater covers approximately 2500 square feet of living space.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA |
Item Name | Radio Frequency Signal Repeater | Voltage Rating | 120/127 VAC (Input), 9 VAC (Output) |
Frequency Range | 50/60 Hz | Transmission Distance | 2500 ft² |
Dimensions | 3.57 in W x 0.98 in D x 3.23 in H | Amperage Rating | 500 mA |
Color | White | Mounting | Tabletop or Wall |
Temperature Rating | 32 - 104 °F | Standards | cULus Listed, Class 2 |
Application | For Any Home, Including Existing Homes, Late-Stage Construction and New Homes without Rewiring | UPC | 027557748483 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |