
LUTRON RR-CONNECT-PKG RadioRA 2 Main Repeater and Connect Bridge Package
Description
Extend the range of Radio Frequency (RF) signals of your system with the main Repeater that are sent between devices. Ensure error-free communication between system components and prevent interference from neighboring systems. Repeater has an RF range of 30 ft (9 m). With the Connect Bridge link your system with the Lutron cloud to enable remote access to your system.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Main Repeater and Connect Bridge Package | Type | Package: Main Repater And Connect Bridge |
Voltage Rating | 9/5 VDC | Frequency Range | 434 MHz |
Power Rating | 1.3/3.1 W | Indicator Type | LED |
Material | Plastic | Mounting | Ceiling, Surface |
Temperature Rating | 0 °C to 40 °C | Standards | cULus Listed, NOM Certified, FCC, ICC, COFETEL |
Application | For Signal Extender and Remote Access Connection | UPC | 784276241960 |
Packages
1 - UNIT - 1 |