Abbotsford
pasmrr2g

PASS & SEYMOUR MRR2-G radiant® Repeat and Away Emulator, Black

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:MRR2-G

Description

The Repeat and Away Emulator records the normal usage of lights throughout the home and plays them back while homeowners are away. It also extends the range between the controller (LC7001) and a connected device by 100 ft. per repeater. Up to two repeaters are supported for a maximum coverage distance of 300 ft.FEATURES:• Patented 900 MHz RF communication protocol avoids interference with other 900 MHz devices, such as cordless phones and baby monitors• Simulates occupancy to deter potential break-ins• Extends the range between the controller (LC7001) and a connected device by 100 ft. per repeater• Up to two repeaters can be installed on a single system• No network wiring is necessary• Compatible with the radiant® RF Lighting Control and adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Miro Wireless Repeater Type Accessories
Voltage Rating 9 - 12 VDC Frequency Range 60 Hz
Dimensions 5 x 5 x 2-1/2 in Amperage Rating 50 mA
Color Black Mounting Wall
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 - 80% Non-Condensing Relative Humidity
Standards UL 244A, CAN/CSA-C22.2 No. 14- 2005, FCC PART 15 B Application For Residential Use
UPC 754182914685

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40