Abbotsford
keykdzrx200

KEY DIGITAL KD-ZRX200 ZigBee Wireless 2.4 GHz to RS-232 TX & RX

Price $298.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-ZRX200

Description

PRODUCT FEATURES:- ZigBee Wireless 2.4 Ghz Receiver: Used in conjunction with KD-MC1000 Master Controller and KD-ZRC300 Wireless Remote- Boosts ZigBee Range: Bi-Directional ZigBee Wireless 2.4 GHz communication with KD-ZRC300 up to 100’- No external power required

Specifications

Brand Name Key Digital Sub Brand ZigBee
Item Name Wireless Receiver Type Bi-Directional, 1-Output
Connection Type RS232 Frequency Rating 2.4 GHz
For Use With KD-MC1000 Master Controller and KD-ZRC300 Wireless Remote

Packages

1 - UNIT - 1