Abbotsford
lutravctxwh

LUTRON RA-VCTX-WH 9V 1.6W RadioRA Control Transmitter Car Visor, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RA-VCTX-WH

Description

RADIORA®2 Visor controls allow lights, shades / draperies and other equipment to be controlled from the car with just a touch of a button on a visor control transmitter or a HomeLink® compatible visor control. Up to ten (10) transmitters can be used with a visor control receiver. The receiver provides two (2) contact closure inputs (CCI) for integration with other systems and one (1) CCI for security systems. The CCIs can be configured to accept maintained or momentary contact closures. The security input is always a maintained CCI. The receiver also has four (4) maintained or momentary contact closure outputs (CCO) to control up to four (4) garage doors or motorized gates.

Specifications

Brand Name Lutron Sub Brand RadioRA
Item Name Visor Control Transmitter Voltage Rating 9 V
Color/Finish White Dimensions 3.16 in W x 3/4 in D x 1-1/2 in H
Power Rating 1.6 W For Use With RAMC-MFE-WH Multi-Function Entry Master Control
Standards cULus Listed Application For Allowing Lights, Shades/Draperies and Other Equipment to be Controlled from the Car
UPC 027557384032

Packages

1 - UNIT - 1