![tpltlwn725n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/186554132.jpg?preset=medium)
TP LINK TL-WN725N Wireless USB Adapter N Nano
Description
150 Mbps Wireless N Nano USB WiFi Adapter. Sleek miniature design so small that once plugged in, can be left in a Laptop's USB port. Speedy wireless transmission at up to 150 Mbps ideal for video streaming or internet calls. Advanced Security: Supports 64/128 WEP, WPA, PA2/WPA-PSK/WPA2-PSK(TKIP/AES). Connect in no time with easy setup utility in 14 languages. Windows 10/8.1/8/7/XP, Mac OS X, Linux.
Specifications
Brand Name | TP-Link | Item Name | Wireless USB Adapter |
Type | N Nano | Frequency Range | 2.4 GHz |
Data Transfer Rate | 150 Mbps | Compatibility | 802.11b and 802.11g Wi-Fi Standards Routers |
Dimensions | 18.6 mm L x 15 mm W x 7.1 mm H | System Requirements | Windows 10/8.1/8/7/XP/Vista, Mac OS X 10.9-10.13, Linux |
Interface | USB 2.0 | Antenna | Internal |
Indicator Type | LED | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | Quick Installation Guide, Resource CD |
Standards | CE, FCC Certified, RoHS Compliant | Application | For Smooth Video Streaming, Voice Streaming and Online Gaming |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |