TP LINK TL-WN881ND Wireless Express Adapter N PCI
Description
300 Mbps Wireless N PCI Express WiFi Adapter with low profile bracket. Wireless N speed up to 300 Mbps makes it ideal for video streaming, online gaming and Internet calls. MIMO technology with stronger signal penetration strength, wider wireless coverage, providing better performance and stability. Easily setup a highly secured wireless link with WPS™ (Wi-Fi Protected Setup). Includes a low profile bracket.
Specifications
Brand Name | TP-Link | Item Name | Wireless Express Adapter |
Type | N PCI | Frequency Range | 2.4 GHz |
Data Transfer Rate | 300 Mbps | Dimensions | 4.8 x 3.1 x 0.8 in |
System Requirements | Windows 10/8.1/8/7, Linux Kernel 3.11 - 4.3.15 | Interface | PCI Express |
Antenna | Detachable | Indicator Type | LED |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 10 - 90% Non-Condensing Humidity |
Includes | Low-Profile Bracket, Quick Installation Guide, Resource CD | Standards | CE, FCC Certified, RoHS Compliant |
Application | For Video Streaming, Online Gaming and Internet Calls |
Packages
1 - UNIT - 1 |