SECOMEA 30102 SiteManager™ 1149 5 Agents
Description
Main Features: • DIN mountable, rugged aluminium design • 3 x Uplink (Internet Access) options: • Ethernet port + Integrated WiFi module • USB for mounting of a GPRS/3G/4G adapter • Fail-over support between Ethernet and Wireless • 2 x Device USB ports • 1 x Device Ethernet port (can be bridged with WiFi in access point mode) • 1 x Serial RS232 port (DB9) with full flow control • 2 x digital input, 1 x digital output and 1 x output relay • EasyTunnel VPN Support • Built-in WiFi option
Specifications
Brand Name | Secomea | Item Name | SiteManager 1149 Remote Management |
Voltage Rating | 12 - 24 VDC (Input) | Power Rating | 3 W |
Frequency Range | 2.4 GHz | Processor | 536 MHz ARM Cortex A5 |
Number of Ports | (4) RJ45 | Wireless Connectivity | Wi-Fi, Ethernet |
Interface | WiFi Antenna Connector, RP-SMA Female, (2) 10/100 Mbit Ethernet (UPLINK, DEV1) | Indicator Type | LED |
Dimensions | 32 mm W x 97 mm D x 107 mm H | Amperage Rating | 0.2 - 0.5 A |
Software | Windows | Material | Aluminum Chassis |
Mounting | DIN Rail | Temperature Rating | -25 to 60 °C |
Environmental Conditions | 5 - 95% Relative Humidity | Includes | (5) Device Agents, DIN Mount Bracket, (1) Ethernet Device Port, (2) USB Ports, GPRS/3G/4G Uplink Option, Integrated WiFi Uplink Option via USB, I/O Port Support, DIN Mountable, (1) Serial Port |
Standards | CE (EN 61000-6-2, EN 61000-6-4, EN 301 489-1, EN 301 489-3), FCC 47 CFR Part 15, UL Listed (File No. E358541, ITE 4ZP8), IEC Certified (CB Certificate DK-30193-A2-UL), RCM Approved (Available June 2015), e, IEEE 802.11 b/g/n (AP Mode Requires External WiFi USB Adapter Installed) | Application | For Securing High-Availability Remote Access to Industrial Devices |
Packages
1 - UNIT - 1 |