![tplcpe710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526546.jpg?preset=medium)
TP LINK CPE710 ANTENNA WIRELESS OUTDOOR 5GHZ 867Mpbs 23 dBI MIM
Description
5GHz AC 867Mbps 23dBi Outdoor CPE. 802.11ac for up to 867Mbps on 5GHz wireless data rate. 23dBi high-gain directional 2x2 MIMO, ideal for long-distance application. Excellent beam directivity, improved latency and noise cancellation. Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE710 stable even in strong winds. Durable IP65 weatherproof enclosure along with 15kV ESD and 6kV lightning protection ensures all-weather suitability. Pharos Control gives administrators a free, centralized management system. Passive PoE supports to allow flexible deployment and convenient installation.
Specifications
Brand Name | TP-Link | Item Name | Wireless Antenna |
Voltage Rating | 16 - 27 V | Frequency Range | 515 - 585 GHz |
Data Transfer Rate | Up to 867 Mbps at 80 MHz Dynamic, Up to 400 Mbps at 40 MHz Dynamic, Up to 1734 Mbps | Processor | Qualcomm 750 MHz CPU, MIPS 74Kc |
Wireless Connectivity | Ethernet | Interface | 1 10/100/1000 Mbps Shielded Ethernet Port (LAN/POE), 1 Reset Button |
Dimensions | 366 x 280 x 207 mm | Memory | 128 Mb Ddr2 Ram |
Antenna | 23 dBi High Gain Directional | Standards | CE Marked, FCC Approved, RoHS Complaint, Installed IP65, IEEE 80211a/n/ac Standard |
Application | For Long-Distance Application |
Packages
1 - UNIT - 1 |