Abbotsford
tpldecop9

TP LINK DECO P9 HOME WIFI SYSTEM WIRELESAC1200+AV1000 6000SQFT 3

Price $495.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:DECO P9

Description

AC1200+AV1000 Whole Home Hybrid Mesh Wi-Fi System. Powerline Backhaul: The Powerline Deco P9 adds a third lane for data to travel through, similar to a Tri-band mesh router, to create stronger connections between Deco units and increase the network's overall performance, eliminating signal interference from walls and other objects. Whole Home Coverage: Cover up to 6000 sq. ft. with seamless, high-performance Wi-Fi that eliminates dead zones and buffering. Intelligent Wi-Fi Network: Unite your home under a single Wi-Fi name and password while enjoying a seamless connection as you walk from room to room. Parental Controls: Manage, limit and monitor internet use with parental controls that let you customize Wi-Fi access for every person and device in your home. Easy Setup and Management: The Deco app helps you set up your network in minutes with clear visual guidance and keeps you in control even when you aren't home. Works With Alexa: Pair with Alexa to share your guest password, add devices and more using just your voice. Universally Compatible: Deco works with any internet service provider (ISP) and modem.

Specifications

Brand Name TP-Link Item Name WiFi System
Data Transfer Rate 867 Mbps at 5 GHz, 300 Mbps at 2.4 GHz Number of Ports 2
Protocols IPv4, IPv6 Security SPI Firewall, Access Control
Minimum System Requirements Android 5.0 or Later, iOS 9.0 or Later Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 9% Humidity Standards IEEE 802.11ac/n/a 5 GHz Standard, IEEE 802.11n/b/g 2.4 GHz Standard, CE Certified, FCC Approved, IC Approved, NCC Certified, BSMI, IDA, RCM, JPA, JRF, VCCI, KC, RoHS Complaint

Packages

1 - UNIT - 1