![tpltlwr841n](/images/no-image-en.png)
TP LINK TL-WR841N Wireless Router N Speed 4 Ports
Description
300Mbps Wireless N Router. 300Mbps wireless speed ideal for interruption sensitive applications like HD video streaming. Two antennas greatly increase the wireless robustness and stability. Easy wireless security encryption at a push of WPS button.
Specifications
Brand Name | TP-Link | Item Name | Wireless Router |
Type | N Speed | Voltage Rating | 9 VDC |
Frequency Range | 2.412 - 2.472 GHz | Data Transfer Rate | 300 Mbps |
Number of Ports | 4 | Interface | (4) Ethernet Ports |
Dimensions | 6.9 x 4.6 x 1.3 in | Amperage Rating | 0.6 A |
Protocols | IPv4, IPv6 | Antenna | (2) 5 dBi Fixed Omni Directional |
Minimum System Requirements | Microsoft Windows 10/8.1/8/7/Vista/XP/2000/NT/98SE, MAC OS, NetWare, UNIX or Linux Internet Explorer 11, Firefox 12.0, Chrome 20.0, Safari 4.0, or Other Java Enabled Browser Cable or DSL Modem Subscription with an Internet Service Provider | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | Power Adapter, RJ-45 Ethernet Cable, Quick Installation Guide |
Standards | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, CE, FCC Certified, RoHS Compliant | Application | HD Streaming, Online Gaming and Large Files Downloading |
Packages
1 - UNIT - 1 |