![tpltlwr940n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160612667.jpg?preset=medium)
TP LINK TL-WR940N Wireless Router N Speed 4 Ports
Description
450 Mbps Wireless N Router. 450 Mbps wireless speed ideal for interruption sensitive applications like HD video streaming. Three antennas increase the wireless robustness and stability. Supports 3 modes: Router, Range Extender and Access Point modes. Easy wireless security encryption at a push of WPS button. Bandwidth Control: assigns your preferred devices with more bandwidth.
Specifications
Brand Name | TP-Link | Item Name | Wireless Router |
Type | N Speed | Voltage Rating | 9 VDC |
Frequency Range | 2.412 - 2.4835 GHz | Data Transfer Rate | 450 Mbps |
Number of Ports | 4 | Interface | (4) Ethernet Ports |
Dimensions | 9.1 x 5.7 x 1.4 in | Amperage Rating | 0.6 A |
Protocols | IPv4, IPv6 | Antenna | (3) Fixed Omni Directional |
Minimum System Requirements | Microsoft Windows 10/8.1/8/7/Vista/XP/2000/NT/98SE, MAC OS, NetWare, UNIX or Linux Internet Explorer 11, Firefox 12.0, Chrome 20.0, Safari 4.0, or Other Java Enabled Browser Cable or DSL Modem Subscription with an Internet Service Provider | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | For Use With | Router, Range Extender and Access Point Modes |
Includes | Power Adapter, RJ-45 Ethernet Cable, Quick Installation Guide | Standards | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, CE, FCC Certified, RoHS Compliant |
Application | HD Streaming, Online Gaming and Large Files Downloading |
Packages
1 - UNIT - 1 |