Abbotsford
elehcmstd190103bk

ELECTRON METAL 19 inch x 1.75 inch x 3 inch Horizontal Cable Management Standard, Black

Price $82.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:HCMSTD-190103-BK

Description

Relay rack horizontal cable management with flip lid.

Specifications

Brand Name Electron Metal Item Name Cable Management Duct
Material Steel Type Horizontal
Color Black Dimensions 19 in W x 3 in D x 1-3/4 in H

Packages

1 - UNIT - 1