
ERICO 8 inch CADDY CAT CM Wall Bracket
Description
Allows CADDY CAT CM U-Hooks to be mounted to walls and columns.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cantilever Bracket | Size | 8 in |
Mounting | Wall | Material | Steel |
Type | CADDY CAT CM Wall Bracket | Dimensions | 8 in L |
Color/Finish | Pre-Galvanized | Standards | None |
Application | For Datacom and Low Voltage, Electrical Fixing and Fastening | UPC | 782856473367 |
Packages
10 - UNIT - (10) |