
HUBBELL 2 inch x 3-1/2 inch Hubbell Cable Management Vertical Rings
Description
The vertical management rings attach to 19 inch tapped holes on the rack rails or uprights of cabinets to provide vertical cable management. Mounts to front of 2U and 3U panels or can be mounted directly to rack mounting front or rear.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Cable Management Products |
Item Name | Vertical Ring Management | Type | Non-Hazardous, Fabricated Construction |
Material | Steel | Color/Finish | Black |
Dimensions | 4.8 in L x 4.3 in W x 3.5 in H | For Use With | 2U and 3U Panels |
Standards | UL Listed, TIA Compliant | Application | For Vertical Rings |
UPC | 662620845586 |
Packages
1 - UNIT - 1 |