Abbotsford
Final sale
hubhpwwb6u8

HUBBELL 10.5 inch h x8 inchD Hubbell NEXTFRAME Wall Mount Bracket, Bottom Hinged

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HPWWB6U8

Description

NEXTFRAME® Wall mount bracket is ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management. Enhanced cable management, multiple tie-off points for both nylon and VELCRO® Brand ties. Rugged hinge construction supports punching and bundles of cable. Jumbo cable opening in sides and rear eliminates cable strain and crowding. Increased material thickness provides sturdy support. Wall mount holes on 16 inch centres easy to install and mount. Enhanced cable management accepts both nylon and VELCRO® Brand cable ties, accommodates service loop for fibre.


Bottom hinging allows flip down access to rear of components

Multiple cable management tie-off points

Jumbo openings in the rear allow for cable routing

Specifications

Brand Name Hubbell Premise Wiring Sub Brand PolyTrak Nonmetallic Raceway Boxes and Fittings
Item Name Bracket Mounting Wall
Material Steel Type Molded/Extruded, Bottom-Hinged, 6-Rack Unit
Dimensions 9 in L x 20.6 in W x 12-1/2 in D Color/Finish Black/Smooth
Standards TIA Application 3) Jacks
UPC 662620807751

Packages

1 - UNIT - 1