
PANDUIT 19 inch 1RU Open-Access Horizontal D-Ring Cable Manager
Description
The Panduit Open-Access Horizontal D-Ring Cable Manager provides open and efficient access to power, coaxial and communications cables and switch ports. Thanks to a unique steel frame with modular plastic snap-in D-rings, the cable manager is not only lightweight and durable, but flexible enough to endure seamless moves, adds and changes. It is compatible with any standard EIA 19in (483mm) rack or cabinet. High-density D-Rings on front only, 1RU, 1pc + CMDRHD1 D-ring.
Specifications
Brand Name | Panduit | Sub Brand | Open-Access™ |
Item Name | Cable Management Panel with D-Ring | Type | Single-Sided |
Rack Units | 1 | Width | 483 mm |
Depth | 144 mm | Material | Steel |
Color/Finish | Black | UPC | 074983780044 |
Packages
1 - UNIT - 1 |