Abbotsford
pancmvdr2s

PANDUIT 5.70 inch x 2.00 inch Wide Vertical D-Ring (1 Piece), Black

Price $28.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMVDR2S
Documents Documents

Description

Panduit Vertical D-Rings, part of the Panduit Open-Access® Cable Management System, can be mounted to any standard rack to create a flexible, safe and accessible vertical pathway. Thanks to a flexible material, the entire bundle can be uninstalled, adjusted and reinstalled without unbundling cables. Black, 1pc.FEATURES:• Patented cable manager ring• Standard EIA hole spacing allows product to be mounted to any standard rack• Flexible material allows arm to rotate so entire cable bundle can be inserted and removed• 1/4" mounting holes allow for a variety of screws to secure the D-ring to a surface• Material: Black Polycarbonate

Specifications

Brand Name Panduit Sub Brand Open-Access™
Item Name Vertical D-Ring Type Cable Manager D-Ring
Outside Diameter 3.3 x 2.38 in Thickness 3.26 in
Material Flame Retardant Polycarbonate Color/Finish Black
For Use With Any EIA Standard Racks Standards Meets all EIA Requirements as Defined in EIA-310D, Manufactured from a Material that Meets UL 94-V0 Specification, RoHS Compliant
UPC 074983809264

Packages

1 - UNIT - 1 20 - UNIT - (20)