
PANDUIT FREC24X4YL 24 inch x 4 inch FiberRunner End Cap, Yellow
Description
Fitting, End Cap, 24" x 4" (600mm x 100mm), FiberRunner, YL
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | End Cap | Material | ABS |
Color | Yellow | Type | End Cap Fitting |
Dimensions | 0.94 in L x 25.68 in W x 5.71 in H | Mounting | Push-On |
For Use With | 24 x 4 FiberRunner Routing System | Standards | RoHS Compliant |
Application | Used for Closing Off Open Ends of the Channel or Fittings | UPC | 07498311189 |
Packages
1 - UNIT - 1 |