
PANDUIT FRRA6X4LYL 6 inch x 4 inch FiberRunner Horizontal Right-Angle, Yellow
Description
The FiberRunner® 6x4 Horizontal Right-Angle creates a 90° horizontal turn from a straight horizontal run.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner™ |
Type | Angled Fitting | Material | ABS,PC |
Standards | RoHS Compliant, UL Listed to 2024A Optical Fiber Cable Routing Assemblies Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3 | Application | Data Centers and Telco Central Offices |
UPC | 613056763821 |
Packages
1 - UNIT - 1 |