
PANDUIT NACSS Net-Access™ Center Slack Spool, Black
Description
Center slack spool for between cabinets, adjustable 210mm (8.3) to 267mm (10.5). Color: Black
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Center Slack Spool | Color/Finish | Black |
Type | N-Type, Adjustable | Dimensions | 8.2 in W x 8 in D x 5.9 in H |
Standards | RoHS Compliant | UPC | 074983966066 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |