
PANDUIT PZBR4 PanZone Cable Bend Radius Post
Description
The PanZone® Cable Bend Radius Post reduces strain on cables when transitioning between horizontal and vertical pathways without taking up any valuable rack space. Black, 2pc + hardware, 4in deep.
Specifications
Brand Name | Panduit | Sub Brand | PanZone™ |
Item Name | Bend Radius Post | Material | ABS |
Type | 2-Piece, Long, Zone Cabling | Color/Finish | Black |
Dimensions | 0.6 in W x 4.1 in D x 2-3/4 in H | For Use With | Copper and Fiber Cables, EIA Standard Rack |
Includes | (2) Bend Radius Post, (2) #12-24 x 2-1/2 in Screws | Standards | RoHS Compliant |
UPC | 074983995998 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |