
PANDUIT WMPVSMK Vertical Manager Side-Mount Hardware Kit, Black
Description
The Panduit Vertical Manager Side-mount Hardware Kit is used to mount the Panduit NetRunner and NetRunner® High Capacity Managers to the side of the Panduit R2P6S 6 channel rack. The versatile kit can also be used as an optional side mount kit with the Panduit 4-post Rack Series and Panduit R2PS Steel 2-post Rack. Black, 1pc including washers, nuts and bolts.
Specifications
Brand Name | Panduit | Sub Brand | NetRunner™ |
Item Name | Hardware Kit | Type | Side Mount |
Material | Steel | Color | Black |
For Use With | NetRunner™ Vertical Cable Manager | Includes | (4) 3/8 in Flat Washers, (4) 3/8-16 x 1 in Bolt, (4) 3/8-16 Hex Nut, (4) 3/8 in Locking Washer |
Standards | RoHS Compliant | UPC | 074983345526 |
Packages
1 - UNIT - 1 |