![hofnvcmtd21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174182717.jpg?preset=medium)
HOFFMAN 78.87 Net Series Vertical Tie-Down Cable Manager, Black
Description
Hold larger cable bundles securely. VELCRO Cable Wraps provide convenient cable fastening and easy access to individual cables. One piece design. Holes provided for addition of cable transitions, spools, or D-Rings (order separately). Made of steel coated with RAL 9005 black polyester powder paint. Includes mounting hardware. VELCRO is a trademark of Velcro Industries B.V.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Cable Manager | Type | Tie-Down |
Length | 78.87 in | Width | 2.97 in |
Depth | 1 in | Mounting | Vertical |
Series/Model | NET | Material | Steel |
Color/Finish | Black/Polyester Powder Coated | For Use With | 2134 mm H Cabinet |
Includes | Mounting Hardware | Application | For Holding Larger Cable Bundles |
UPC | 783510168223 |
Packages
1 - UNIT - 1 |