
HUBBELL 1U 4 inch Depth Hubbell Cable Management, M Series, No Cover, Black
Description
M-series horizontal cable management. 0.225 inch steel rod diameter supports. Black powder coated. Cable radius pass-through holes. Hinged cover can be removed. For flush mount, use HMx7x with VM vertical cable managers.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Cable Accessories |
Item Name | Cable Management Panel | Material | Steel |
Type | 1 RU, Fabricated, Non-Hazardous, Removable | Series/Model | M |
Color/Finish | Black | Dimensions | 19.7 in L x 5.7 in W x 2.3 in H |
Standards | UL/TIA | Application | M Series, 1-Unit, 4" Extension, No Cover, Black |
UPC | 662620553368 |
Packages
1 - UNIT - 1 |