HUBBELL HC119MS1N 1.75 in x 19 in x 1.75 in NEXTFRAME Basic Panel, Front Ring
Description
Premise Wiring Products, Cable Management Component, NEXTFRAMEBasicPanel, 1.75"H, 1.75" Front Ring
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Panel | Type | 4-Ring |
Rack Units | 1 | Length | 1-3/4 in |
Width | 19 in | Depth | 1-3/4 in |
Mounting | Horizontal | Material | Steel |
Color/Finish | Black/Powder Coated | UPC | 662620814490 |
Packages
1 - UNIT - 1 |