HUBBELL 3 inch Hubbell Cable Management, S Series, 1U, Cover, Depth, Black
Description
Horizontal Cable Management, S-Series,1-Unit, Cover, 3" Extension, Black
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Cable Accessories |
Item Name | Cable Management Panel | Type | Fabricated, Non-Hazardous, Removable |
Rack Units | 1 | Length | 20.1 in |
Width | 3.6 in | Depth | 2.1 in |
Mounting | Horizontal | Series/Model | S |
Material | Composite | Color/Finish | Black |
Includes | Cover | Standards | UL/TIA |
Application | S-Series, 1-Unit, 3" Extension, Black | UPC | 662620249810 |
Packages
1 - UNIT - 1 |