
HUBBELL HS13 1 Rack Unit Hubbell Horizontal Cable Manager, S Series
Description
Premise Wiring Products, Cable Management Component, NEXTFRAMEBasicPanel, 1.75"H, 1.75" Front Ring
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Cable Accessories |
Item Name | Cable Management Panel | Type | Fabricated, Non-Hazardous, Solid, 4-Ring |
Rack Units | 1 | Length | 20.1 in |
Width | 1.75 in | Depth | 3 in |
Mounting | Horizontal | Series/Model | S Series |
Material | Steel | Color/Finish | Black |
Standards | UL/TIA | Application | S-Series, 1-Unit, 3" Extension, Black |
UPC | 662620249803 |
Packages
1 - UNIT - 1 |