HUBBELL 2 Unite 3 inch Height Hubbell Horizontal Cable Manager
Description
Horizontal cable management made of plastic. Covers included. Mounts directly to rail. Remove fingers for cable access.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Cable Accessories |
Item Name | Cable Manager | Type | Horizontal, Single-Sided |
Rack Units | 2 | Length | 19 in |
Width | 3.2 in | Depth | 3.2 in |
Mounting | Rail | Series/Model | SD |
Material | Plastic | Color/Finish | Black |
For Use With | Racks, Cabinets, Swing Rack | Includes | Mounting Hardware, Covers |
Standards | EIA/ECA-310-E | Application | Cable Manager, 2-Units, 3" Extension, Cover |
UPC | 662620249919 |
Packages
1 - UNIT - 1 |