HUBBELL VS46 38.5 inch x 6 inch x 10.5 inch Z-Channel
Description
CONTENTS:• 1 Z-channel 38.5" H x 6" W x 10.5" D• 16 spools• 2 ½"-13 x 1" bolts with nuts and washers
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Panel | Material | 14 ga Cold Rolled Steel |
Type | Rack | Color/Finish | Black/Powder-Coated |
Dimensions | 6 in W x 4 in D x 38.5 in H | Includes | Mounting Hardware, Cover |
Standards | GR-63-Core, UL1863, EIA-310-D | Application | For Z Channel |
UPC | 662620200699 |
Packages
1 - UNIT - 1 |