
HUBBELL VS76H Vertical Cable Manager S-Series Rack Mounted
Description
FEATURES:• Steel construction provides ample strength for heavy cable loading• Twist in spools provide a generous bend radius for patch cords and horizontal cabling• Hinged door swings left or right for unobstructed access
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | NextFrame |
Item Name | Vertical Channel | Type | Rack |
Length | 7 ft | Width | 6 in |
Depth | 4 in | Mounting | Mounting Hardware |
Material | 14 ga Cold Rolled Steel | Color/Finish | Black/Powder Coated |
Includes | Mounting Hardware, Hinged Covers | Standards | GR-63-Core |
Application | For Z Channel | UPC | 662620202167 |
Packages
1 - UNIT - 1 |