
MIDDLE ATLANTIC 19 inch 3 inch x 4 inch Legrand Ortronics Cable Management Panel, Black
Description
Cable management panel provides organized management of patch cables horizontally. Rings made out of steel. Maximum ring fill capacity using Category 6 cable is 130 cables.
Specifications
Brand Name | Middle Atlantic | Item Name | Cable Management Panel |
Material | Steel | Type | Horizontal |
Color/Finish | Black | Dimensions | 44 x 483 x 89 mm |
Includes | (5) Steel Ring | Application | For Commercial Applications |
Packages
1 - UNIT - 1 |