
MIDDLE ATLANTIC 19 inch x 1.7 inch x 3.5 inch Legrand Ortronics Cable Management Panel, Black
Description
Cable Management Panel, five horizontal distribution rings 1.7 H x 3.5" D, 1 rack unit (1.75" x 19"), black
Specifications
Brand Name | Middle Atlantic | Sub Brand | Ortronics |
Item Name | Cable Management Panel | Material | Steel |
Type | Horizontal | Color/Finish | Black |
Dimensions | 88 x 483 x 102 mm | Includes | (5) Steel Ring |
Application | For Commercial Applications | UPC | 662875315780 |
Packages
1 - UNIT - 1 |