![lev4760542b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268224313.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 42 inch Multi Media Enclosure Without Cover, White
Description
The structured media centre is ideal for the most complex installations. It can be surface mounted or flush mounted between wall studs. Does not include cover. Cutout pattern in bottom accommodates single gang or full width AC power modules and mini and universal DC power supplies. Product may be surface or recess-mounted. Multiple knockouts on the top and bottom support conduit up to 2 inch diameter and facilitate cable routing and entry.
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Enclosure | Type | Enclosure |
Width | 363.22 mm | Depth | 92.2 mm |
Height | 42 in | Mounting Type | Surface/Flush |
Material | Steel | Finish | Powder Coated |
Color | White | UPC | 078477286401 |
Packages
1 - UNIT - 1 |