PANDUIT NM1 NetManager™ High Capacity Horizontal Cable Manager
Description
The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The dual-sided manager is 1 RU and has hinged front and rear covers. The manager is black.
Specifications
Brand Name | Panduit | Sub Brand | NetManager® |
Item Name | Cable Manager | Type | Dual-Sided, High Capacity |
Rack Units | 1 | Length | 44 mm |
Width | 483 mm | Depth | 332 mm |
Mounting | Horizontal | Material | ABS |
Color/Finish | Black | Includes | Cover, Hardware Kit |
Standards | RoHS Compliant | UPC | 074983009381 |
Packages
1 - UNIT - 1 |