
PANDUIT NMF2 Single Sided Manager
Description
The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 2 RU and has a hinged front cover only. The manager is black.
Specifications
Brand Name | Panduit | Sub Brand | NetManager™ |
Item Name | Cable Manager | Type | Single Sided |
Rack Units | 2 | Width | 483 mm |
Depth | 157 mm | Material | ABS |
Color/Finish | Black | Standards | RoHS Compliant |
UPC | 074983009411 |
Packages
1 - UNIT - 1 |