
PANDUIT NMF2WH 2RU NetManager™ HC Horizontal Single-Sided Manager, White
Description
The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 2 RU and has a hinged front cover only. The manager is white.
Specifications
Brand Name | Panduit | Sub Brand | NetManager™ |
Item Name | Cable Manager | Type | High Capacity, Single Sided |
Rack Units | 2 | Width | 483 mm |
Depth | 157 mm | Mounting | Horizontal |
Color/Finish | White | For Use With | 19 in Cabinets and Racks |
Standards | Buy American Compliant, RoHS Compliant | UPC | 074983655472 |
Packages
1 - UNIT - 1 |