
PANDUIT 8 inch x 7 ft Patchrunner 2 Vertical Dual-Sided Cable Manager with Door, Black
Description
The Panduit Patchrunner 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs and sets the standard for the entire cable management industry. Dual-sided, Steel, 45RU, Black, 1pc, Includes two full-length metal, dual-hinging, push-to-close doors.
Specifications
Brand Name | Panduit | Sub Brand | PatchRunner™ 2 |
Item Name | Cable Manager | Type | Dual Sided |
Rack Units | 45 | Width | 8 in |
Depth | 20.7 in | Mounting | Vertical |
Color/Finish | Black | Includes | (2) Full Length Metal Dual-Hinging Push-to-Close Doors |
Standards | Buy American Compliant, RoHS Compliant | UPC | 613056367890 |
Packages
1 - UNIT - 1 |