PANDUIT PR2VFD06 45RU Single-Sided Patchrunner 2 Vertical Cable Manager, Black
Description
The Panduit® Patchrunner® 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs and sets the standard for the entire cable management industry. Single-sided, Steel, 45RU, Black, 1pc, Includes one full-length metal, dual-hinging, push-to-close door.
Specifications
Brand Name | Panduit | Sub Brand | PatchRunner™ 2 |
Item Name | Wire/Cable Manager | Type | Single-Sided Manager |
Width | 6 in | Depth | 12 in |
Color/Finish | Black | Standards | RoHS Compliant |
UPC | 613056369139 |
Packages
1 - UNIT - 1 |