
PANDUIT PR2VFD08 8-inch 45RU PR2V Vertical Single-Sided Manager, Black
Description
The PatchRunnerâ„¢ 2 Vertical Cable Manager pairs ultra-high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The single-sided manager has a metal backbone with molded plastic fingers, and includes one full-length metal, dual-hinging, push-to-close door. The manager is 45 RU, 8 inches wide, and is black.
Specifications
Brand Name | Panduit | Sub Brand | PatchRunner™ 2 |
Item Name | Cable Manager | Type | Single Sided |
Rack Units | 45 | Width | 8 in |
Depth | 12 in | Mounting | Vertical |
Color/Finish | Black | Includes | (1) Full Length Metal Dual-Hinging Push-to-Close Doors |
Standards | Buy American Compliant, RoHS Compliant | UPC | 613056369146 |
Packages
1 - UNIT - 1 |