
PANDUIT WMPF1E 1RU PatchLink Horizontal Cable Manager Front Only, Black
Description
The Panduit PatchLink Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bend radius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front Only Cover, ABS, 2RU, Black, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | PatchLink™ |
Item Name | Cable Management Panel | Type | Single-Sided, Horizontal |
Rack Units | 2 | Width | 483 mm |
Depth | 93.7 mm | Material | ABS, Metal |
Color/Finish | Black | UPC | 074983377978 |
Packages
1 - UNIT - 1 |