Abbotsford
panwmpvhcf45e

PANDUIT WMPVHCF45E 45RU Single-Sided NetRunner Vertical Cable Manager Plus Covers, Black

Price $516.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WMPVHCF45E
Documents Documents

Description

The Panduit NetRunner Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front of the rack. Plus, bend radius control helps guard against kinks and snags. Single-sided, ABS Plastic, 45RU, Black, 1pc + Cover.Panduit NetRunner Vertical Cable Managers provide a cost-effective solution that organize, manage, and protect network cabling in telecommunication rooms and data centers. Cable management fingers simplify cable routing during installation and maintenance. Bend radius control helps protect cables from kinks, snags, and crushing, ensuring system performance and reliability. Multiple sizes and mounting options allow for use in a variety of applications. When used with Panduit Mini-Com Patch Panels, patch cords, horizontal cable managers and racks, the user receives a complete end-to-end solution that satisfies functional requirements and showcases network cabling.

Specifications

Brand Name Panduit Sub Brand NetRunner™
Item Name Cable Manager Type Single-Sided
Rack Units 45 Length 2108 mm
Width 170 mm Depth 193 mm
Mounting Vertical Material ABS
Color/Finish Black Includes Cover, Hardware Kit
Standards RoHS Compliant UPC 074983656820

Packages

1 - UNIT - 1