![hofpt86](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104571.jpg?preset=medium)
HOFFMAN 31.18 inch x 23.58 inch PROLINE Solid Tops
Description
Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Solid Side | Type | Tops and Top Accessories |
Height | 2.75 in | Width | 792 mm |
Depth | 18 mm | Material | Steel |
Color | 7035 Light Gray | Finish | Powder Coated |
For Use With | 800 x 600 mm Enclosures | Application | Controls and Drives; Power Distribution |
UPC | 783510966409 |
Packages
1 - UNIT - 1 |