Abbotsford
hamclb194bk

HAMMOND 0.44 inch x 19 inch x 4 inch CLB Series Cable Lacing Bar, Black

Price $15.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:CLB194BK
Documents Documents

Description

The Cable Lacing Bar (CLB) reduces strain on cables connected to a patch panel or device. Constructed of 0.25" steel rod. Designed to reduce cable strain. Designed to fit standard EIA 19” rails. Finished in smooth RAL9005 black powder paint finish. RoHS and REACH compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand CLB Series
Material Steel UPC 623980932606

Packages

1 - PKG = 10 10 - UNIT - 10
Customers who bought this item also bought