![hamclb194bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468421741.jpg?preset=medium)
HAMMOND 0.44 inch x 19 inch x 4 inch CLB Series Cable Lacing Bar, Black
Description
The Cable Lacing Bar (CLB) reduces strain on cables connected to a patch panel or device. Constructed of 0.25" steel rod. Designed to reduce cable strain. Designed to fit standard EIA 19” rails. Finished in smooth RAL9005 black powder paint finish. RoHS and REACH compliant.
Specifications
Brand Name | Hammond Mfg. | Sub Brand | CLB Series |
Material | Steel | UPC | 623980932606 |
Packages
1 - PKG = 10 | 10 - UNIT - 10 |